
Davaro DAV-2314 Machine Crafted Area Rug
Mfr # DAV2314-9212
Zoro # G710337486
product price: $309.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Gray, Rust, Ivory, Taupe, Dark Blue, Black
Style
Traditional
Material
Face: 100% Polypropylene
Pile Height
0.35 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DAV2314-9212
Zoro #
G710337486
UPC #
889292328746
Country of Origin
Turkey
Dimensions
Size
9 ft 2 in x 12 ft
Pile Height
0.35 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.43 in
Details
Color
Gray, Rust, Ivory, Taupe, Dark Blue, Black
Style
Traditional
Material
Face: 100% Polypropylene
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
31.9 lb
High Traffic Compatible
Yes
Sub Style
Updated Traditional
Machine Washable
No
High/Low Texture
No
Construction
Machine Woven
Printed Design
No
Durable/Performance Rated
No
Has Fringe
No
Backing
No Backing
Outdoor Safe
No
Description
Bring a touch of classic elegance to your home with the Davaro area rug. This exquisite machine-woven piece is made from durable polypropylene fibers, making it perfect for high traffic areas. The updated traditional design adds a timeless sophistication to any room, while the medium pile offers luxurious comfort underfoot. For added protection, use with a rug pad not included to keep this beauty looking as good as new for years to come. Spot clean with mild detergent when needed for easy maintenance and upkeep.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.