Zoro Homepage

Davaro DAV-2316 Machine Crafted Area Rug

  • Mfr # DAV2316-9212

  • Zoro # G610337340


product price: $302.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Size
9 ft 2 in x 12 ft
Color
Taupe, Ivory, Rust, Gray, Dark Blue
Style
Traditional
Material
Face: 100% Polypropylene
Pile Height
0.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAV2316-9212
Zoro #
G610337340
UPC #
889292328845
Country of Origin
Turkey

Dimensions

Size
9 ft 2 in x 12 ft
Pile Height
0.35 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.43 in

Details

Color
Taupe, Ivory, Rust, Gray, Dark Blue
Style
Traditional
Material
Face: 100% Polypropylene
Shape
Rectangle
Weight
31.9 lb
Features
Machine Crafted
Includes
Care Label
Durable/Performance Rated
No
Outdoor Safe
No
Printed Design
No
High Traffic Compatible
Yes
Has Fringe
No
Backing
No Backing
High/Low Texture
No
Construction
Machine Woven
Machine Washable
No
Sub Style
Updated Traditional

Description

This Davaro area rug offers the perfect combination of traditional style and modern convenience. Crafted in Turkey with machine-woven construction, this rug is made of polypropylene for a durable design that can withstand high traffic areas. It also features a medium pile height to ensure comfort and support as you walk on it. The recommended use of this rug includes adding a rug pad underneath it for extra cushioning and grip on hard surfaces. For best results, professional rug cleaning is required when needed. Add timeless style to your home with this Davaro area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.