
Davaro DAV-2317 Machine Crafted Area Rug
Mfr # DAV2317-537
Zoro # G110337772
product price: $86.59
/ea
Free Shipping & Returns
Key Features
Color
Gray, Ivory, Dark Blue, Black, Taupe, Rust
Style
Traditional
Material
Face: 100% Polypropylene
Pile Height
0.35 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DAV2317-537
Zoro #
G110337772
UPC #
889292328869
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft
Pile Height
0.35 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.43 in
Details
Color
Gray, Ivory, Dark Blue, Black, Taupe, Rust
Style
Traditional
Material
Face: 100% Polypropylene
Shape
Rectangle
Weight
10.64 lb
Includes
Care Label
Features
Machine Crafted
Machine Washable
No
Sub Style
Updated Traditional
High/Low Texture
No
Durable/Performance Rated
No
Outdoor Safe
No
Has Fringe
No
High Traffic Compatible
Yes
Construction
Machine Woven
Backing
No Backing
Printed Design
No
Description
This Davaro area rug offers the perfect combination of traditional style and modern convenience. Crafted in Turkey with machine-woven construction, this rug is made of polypropylene for a durable design that can withstand high traffic areas. It also features a medium pile height to ensure comfort and support as you walk on it. The recommended use of this rug includes adding a rug pad underneath it for extra cushioning and grip on hard surfaces. For best results, professional rug cleaning is required when needed. Add timeless style to your home with this Davaro area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.