
Davaro DAV-2319 Machine Crafted Area Rug
Mfr # DAV2319-71010
Zoro # G110338182
product price: $183.99
/ea
Free Shipping & Returns
Key Features
Color
Ivory, Taupe, Gray, Dark Blue, Black
Style
Traditional
Material
Face: 100% Polypropylene
Pile Height
0.35 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DAV2319-71010
Zoro #
G110338182
UPC #
889292328982
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0.35 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.43 in
Details
Color
Ivory, Taupe, Gray, Dark Blue, Black
Style
Traditional
Material
Face: 100% Polypropylene
Shape
Rectangle
Weight
22.85 lb
Features
Machine Crafted
Includes
Care Label
Sub Style
Updated Traditional
High Traffic Compatible
Yes
Outdoor Safe
No
Backing
No Backing
Printed Design
No
Machine Washable
No
Has Fringe
No
Durable/Performance Rated
No
Construction
Machine Woven
High/Low Texture
No
Description
Bring a modern touch of elegance to your home with the Davaro area rug. With its updated traditional style, this machine woven polypropylene rug is designed to bring sophistication and warmth to any room. Its medium pile is perfect for high traffic areas and adds just the right amount of texture for an inviting look. For extra cushioning, use it with a rug pad not included. Keep it looking its best by spot cleaning with mild detergent when needed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.