Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Davaro DAV-2320 Machine Crafted Area Rug

  • Mfr # DAV2320-9212

  • Zoro # G310338012


product price: $302.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Ivory, Gray, Taupe, Black, Dark Blue
Shape
Rectangle
Material
Face: 100% Polypropylene
Pile Height
0.35 in
Length (In.)
143.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DAV2320-9212
Zoro #
G310338012
UPC #
889292329040
Country of Origin
Turkey

Dimensions

Pile Height
0.35 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.43 in
Size
9 ft 2 in x 12 ft

Details

Color
Ivory, Gray, Taupe, Black, Dark Blue
Shape
Rectangle
Material
Face: 100% Polypropylene
Weight
31.9 lb
Features
Machine Crafted
Includes
Care Label
Style
Traditional
Has Fringe
No
Construction
Machine Woven
High Traffic Compatible
Yes
Machine Washable
No
Sub Style
Updated Traditional
Durable/Performance Rated
No
Outdoor Safe
No
Backing
No Backing
Printed Design
No
High/Low Texture
No

Description

This Davaro area rug is the perfect way to bring a traditional style to any room. With its machine-woven construction and Polypropylene material, this medium pile rug can handle high traffic without losing its quality. The rug is made in Turkey, so you can be sure of its authenticity and craftsmanship. For best results, use with a rug pad for extra cushioning and safety. To maintain the beauty of this piece, professional rug cleaning only is recommended.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.