
Davaro DAV-2322 Machine Crafted Area Rug
Mfr # DAV2322-9212
Zoro # G610338071
product price: $302.99
/eaKey Features
Color
Ivory, Dark Blue, Gray, Black, Taupe, Rust
Style
Traditional
Material
Face: 100% Polypropylene
Pile Height
0.35 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DAV2322-9212
Zoro #
G610338071
UPC #
889292329149
Country of Origin
Turkey
Dimensions
Size
9 ft 2 in x 12 ft
Pile Height
0.35 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.43 in
Details
Color
Ivory, Dark Blue, Gray, Black, Taupe, Rust
Style
Traditional
Material
Face: 100% Polypropylene
Shape
Rectangle
Weight
31.9 lb
Features
Machine Crafted
Includes
Care Label
Printed Design
No
High/Low Texture
No
Durable/Performance Rated
No
Backing
No Backing
Machine Washable
No
Outdoor Safe
No
Sub Style
Updated Traditional
Construction
Machine Woven
Has Fringe
No
High Traffic Compatible
Yes
Description
This gorgeous Davaro area rug will provide an instant upgrade to any room in your home. This updated traditional style is machine woven from polypropylene, making it both durable and soft. Its medium pile makes it comfortable underfoot while also being able to withstand high traffic areas in the home. For added convenience, it can be spot cleaned with mild detergent for easy maintenance. With its eye-catching design and plush feel, this stunning piece is sure to be a conversation starter in any room of your home. We recommend using with a rug pad for extra cushioning and protection against wear and tear.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.