Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Davaro DAV-2323 Machine Crafted Area Rug

  • Mfr # DAV2323-9212

  • Zoro # G410337823


product price: $302.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Size
9 ft 2 in x 12 ft
Color
Ivory, Gray, Dark Blue, Taupe, Black, Rust
Style
Traditional
Material
Face: 100% Polypropylene
Pile Height
0.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DAV2323-9212
Zoro #
G410337823
UPC #
889292329194
Country of Origin
Turkey

Dimensions

Size
9 ft 2 in x 12 ft
Pile Height
0.35 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.43 in

Details

Color
Ivory, Gray, Dark Blue, Taupe, Black, Rust
Style
Traditional
Material
Face: 100% Polypropylene
Shape
Rectangle
Features
Machine Crafted
Weight
31.9 lb
Includes
Care Label
Construction
Machine Woven
Machine Washable
No
Durable/Performance Rated
No
Backing
No Backing
High/Low Texture
No
Has Fringe
No
Outdoor Safe
No
Sub Style
Updated Traditional
High Traffic Compatible
Yes
Printed Design
No

Description

This Davaro area rug is the perfect way to add a touch of traditional style to your home. The Polypropylene construction ensures that it is highly durable and can withstand high traffic areas, while its medium pile gives it a comfortable feel. The machine woven construction is expertly crafted in Turkey and has been designed to last for years to come. To ensure the longevity of this rug, we recommend using it with a rug pad not included. Care: Professional Rug Cleaning Only.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.