
Davaro DAV-2325 Machine Crafted Area Rug
Mfr # DAV2325-71010
Zoro # G210338273
product price: $183.99
/ea
Free Shipping & Returns
Key Features
Color
Ivory, Gray, Taupe, Dark Blue, Black, Rust
Style
Traditional
Material
Face: 100% Polypropylene
Pile Height
0.35 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DAV2325-71010
Zoro #
G210338273
UPC #
889292329286
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0.35 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.43 in
Details
Color
Ivory, Gray, Taupe, Dark Blue, Black, Rust
Style
Traditional
Material
Face: 100% Polypropylene
Shape
Rectangle
Weight
22.85 lb
Includes
Care Label
Features
Machine Crafted
High Traffic Compatible
Yes
Backing
No Backing
Machine Washable
No
Sub Style
Updated Traditional
Durable/Performance Rated
No
High/Low Texture
No
Construction
Machine Woven
Has Fringe
No
Printed Design
No
Outdoor Safe
No
Description
The Davaro area rug is the perfect addition to any Updated Traditional style home. Woven of Polypropylene, this machine made rug is designed for high traffic areas. It's medium pile height provides a soft yet durable feel underfoot, ensuring comfort and longevity of the rug. With its classic pattern and neutral hues, the Davaro will make a timeless statement in your space. For best results, use with a rug pad for added cushioning and to prolong the life of your rug. Spot clean with mild detergent as needed for easy maintenance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.