Zoro Homepage

Davaro DAV-2326 Machine Crafted Area Rug

  • Mfr # DAV2326-679

  • Zoro # G210338327


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Size
6 ft 7 in x 9 ft
Color
Ivory, Gray, Rust, Dark Blue, Taupe, Black
Style
Traditional
Material
Face: 100% Polypropylene
Pile Height
0.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAV2326-679
Zoro #
G210338327
UPC #
889292329323
Country of Origin
Turkey

Dimensions

Size
6 ft 7 in x 9 ft
Pile Height
0.35 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.43 in

Details

Color
Ivory, Gray, Rust, Dark Blue, Taupe, Black
Style
Traditional
Material
Face: 100% Polypropylene
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
17.17 lb
Sub Style
Updated Traditional
Backing
No Backing
Outdoor Safe
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
Machine Washable
No
Has Fringe
No
Printed Design
No
Construction
Machine Woven
High/Low Texture
No

Description

The Davaro area rug is the perfect addition to any Updated Traditional style home. Woven of Polypropylene, this machine made rug is designed for high traffic areas. It's medium pile height provides a soft yet durable feel underfoot, ensuring comfort and longevity of the rug. With its classic pattern and neutral hues, the Davaro will make a timeless statement in your space. For best results, use with a rug pad for added cushioning and to prolong the life of your rug. Spot clean with mild detergent as needed for easy maintenance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.