Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Davaro DAV-2328 Machine Crafted Area Rug

  • Mfr # DAV2328-9212

  • Zoro # G110338731


product price: $317.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Size
9 ft 2 in x 12 ft
Color
Ivory, Black, Taupe, Gray, Dark Blue, Rust
Style
Traditional
Material
Face: 100% Polypropylene
Pile Height
0.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAV2328-9212
Zoro #
G110338731
UPC #
889292329446
Country of Origin
Turkey

Dimensions

Size
9 ft 2 in x 12 ft
Pile Height
0.35 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.43 in

Details

Color
Ivory, Black, Taupe, Gray, Dark Blue, Rust
Style
Traditional
Material
Face: 100% Polypropylene
Shape
Rectangle
Features
Machine Crafted
Weight
31.9 lb
Includes
Care Label
Printed Design
No
Construction
Machine Woven
Backing
No Backing
Sub Style
Updated Traditional
Machine Washable
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
High/Low Texture
No
Has Fringe
No
Outdoor Safe
No

Description

Introducing the Davaro Area Rug, a perfect addition to any traditional-style home. This rug is machine woven in Turkey with polypropylene for a high-traffic, medium pile design that will stand up to daily use. The updated traditional style of this rug pairs beautifully with both modern and classic furniture styles, making it the perfect choice for your living room or bedroom. This stunning area rug also comes with care instructions that include spot cleaning with mild detergent so you can keep it looking great for years to come. Plus, using a rug pad is recommended to ensure maximum comfort and longevity. Add an elegant touch to your home decor today by investing in the Davaro Area Rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.