Zoro Homepage

Davaro DAV-2329 Machine Crafted Area Rug

  • Mfr # DAV2329-9212

  • Zoro # G210338761


product price: $302.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Size
9 ft 2 in x 12 ft
Color
Ivory, Gray, Taupe, Dark Blue, Rust
Style
Traditional
Material
Face: 100% Polypropylene
Pile Height
0.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAV2329-9212
Zoro #
G210338761
UPC #
889292329491
Country of Origin
Turkey

Dimensions

Size
9 ft 2 in x 12 ft
Pile Height
0.35 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.43 in

Details

Color
Ivory, Gray, Taupe, Dark Blue, Rust
Style
Traditional
Material
Face: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Weight
31.9 lb
Features
Machine Crafted
Machine Washable
No
High/Low Texture
No
Has Fringe
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
Sub Style
Updated Traditional
Backing
No Backing
Outdoor Safe
No
Construction
Machine Woven
Printed Design
No

Description

Step into comfort and style with our Davaro collection area rug. Perfect for high-traffic areas, this updated traditional rug is machine woven in Turkey using durable polypropylene. Its medium pile height ensures a soft feel underfoot, while maintaining its sleek look. For best results, we recommend pairing it with a rug pad to prevent slipping or sliding. And when it comes to maintenance? A breeze! Simply spot clean this beauty with mild detergent as needed. Transform your living space today with the Davaro collection area rug; where functionality meets style.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.