
Davaro DAV-2331 Machine Crafted Area Rug (Discontinued)
- Mfr # DAV2331-9212
- Zoro # G810338529
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DAV2331-9212
Zoro #
G810338529
UPC #
889292329590
Country of Origin
Turkey
Dimensions
Size
9 ft 2 in x 12 ft
Pile Height
0.35 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.43 in
Details
Color
Rust, Ivory, Gray, Taupe, Dark Blue
Style
Traditional
Material
Face: 100% Polypropylene
Shape
Rectangle
Features
Machine Crafted
Weight
31.9 lb
Includes
Care Label
High/Low Texture
No
Construction
Machine Woven
High Traffic Compatible
Yes
Machine Washable
No
Sub Style
Updated Traditional
Has Fringe
No
Outdoor Safe
No
Durable/Performance Rated
No
Backing
No Backing
Printed Design
No
Description
Step into comfort and style with our Davaro collection area rug. Perfect for high-traffic areas, this updated traditional rug is machine woven in Turkey using durable polypropylene. Its medium pile height ensures a soft feel underfoot, while maintaining its sleek look. For best results, we recommend pairing it with a rug pad to prevent slipping or sliding. And when it comes to maintenance? A breeze! Simply spot clean this beauty with mild detergent as needed. Transform your living space today with the Davaro collection area rug; where functionality meets style.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.