Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Davaro DAV-2332 Machine Crafted Area Rug

  • Mfr # DAV2332-537

  • Zoro # G210339263


product price: $85.89
/ea
Free Shipping & Returns

Key Features

Size
5 ft 3 in x 7 ft
Color
Ivory, Gray, Taupe, Dark Blue, Rust, Black
Style
Traditional
Material
Face: 100% Polypropylene
Pile Height
0.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAV2332-537
Zoro #
G210339263
UPC #
889292329613
Country of Origin
Turkey

Dimensions

Size
5 ft 3 in x 7 ft
Pile Height
0.35 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.43 in

Details

Color
Ivory, Gray, Taupe, Dark Blue, Rust, Black
Style
Traditional
Material
Face: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
10.64 lb
Durable/Performance Rated
No
Sub Style
Updated Traditional
Printed Design
No
Outdoor Safe
No
Backing
No Backing
Construction
Machine Woven
High/Low Texture
No
Machine Washable
No
Has Fringe
No
High Traffic Compatible
Yes

Description

Bring a touch of timeless sophistication to your home with the Davaro area rug from our Collection. Crafted in Turkey with machine woven polypropylene, this updated traditional style rug is designed to be durable and resistant to stains - perfect for high traffic areas. Featuring a medium pile, this area rug will add a feeling of warmth and comfort while making a statement in your home. To maximize its lifespan, we recommend using it with an appropriate rug pad not included. With easy spot cleaning maintenance, you can keep your Davaro looking beautiful for years to come!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.