Zoro Homepage

Davaro DAV-2333 Machine Crafted Area Rug

  • Mfr # DAV2333-9212

  • Zoro # G610338996


product price: $325.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Size
9 ft 2 in x 12 ft
Color
Gray, Rust, Ivory, Taupe, Dark Blue, Black
Style
Traditional
Material
Face: 100% Polypropylene
Pile Height
0.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAV2333-9212
Zoro #
G610338996
UPC #
889292329699
Country of Origin
Turkey

Dimensions

Size
9 ft 2 in x 12 ft
Pile Height
0.35 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.43 in

Details

Color
Gray, Rust, Ivory, Taupe, Dark Blue, Black
Style
Traditional
Material
Face: 100% Polypropylene
Shape
Rectangle
Features
Machine Crafted
Weight
31.9 lb
Includes
Care Label
Outdoor Safe
No
High/Low Texture
No
Has Fringe
No
Durable/Performance Rated
No
Sub Style
Updated Traditional
Backing
No Backing
High Traffic Compatible
Yes
Construction
Machine Woven
Machine Washable
No
Printed Design
No

Description

The Davaro area rug offers a timeless traditional style to any room. Its medium pile and polypropylene construction make it perfect for high traffic areas, while the machine woven construction ensures lasting durability. Made in Turkey, this rug requires professional cleaning for best results. Don't forget to use a rug pad for added cushioning and stability. This classic design will be an elegant addition to your home decor that you can enjoy for years to come.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.