Zoro Homepage

Davina BOCC-2300 Machine Crafted Area Rug

  • Mfr # BOCC2300-2773

  • Zoro # G410339711


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Color
Medium Gray, Light Beige, Brown, Denim, White
Shape
Runner
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.24 in
Length (In.)
86.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BOCC2300-2773
Zoro #
G410339711
UPC #
889292492560
Country of Origin
Turkey

Dimensions

Pile Height
0.24 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Thickness
0.31 in
Size
2 ft 7 in x 7 ft 3 in

Details

Color
Medium Gray, Light Beige, Brown, Denim, White
Shape
Runner
Material
Face: 100% Polyester; Warp: 100% Cotton
Weight
6.44 lb
Includes
Care Label
Features
Machine Crafted
Construction
Machine Woven
Sub Style
Updated Traditional
Outdoor Safe
No
Backing
No Backing
Printed Design
Yes
High Traffic Compatible
Yes
Style
Traditional
Has Fringe
No
High/Low Texture
No
Machine Washable
No
Durable/Performance Rated
No

Description

Combining a new age traditional style with a vintage inspiration, the Davina collection adds an updated and stylish feel to any space. This collection from Becki Owens x Livabliss incorporates a range of design elements, from coastal, traditional, and even modern. Woven in Turkey with synthetic fibers, this durable rug will add depth and a touch of pattern to any room. This rug offers a unique color palette with boasting blue gray tones to add a sense of tranquility to everyday living.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.