
Davina BOCC-2300 Machine Crafted Area Rug
Mfr # BOCC2300-71010
Zoro # G110339837
product price: $380.99
/ea
Free Shipping & Returns
Key Features
Color
Medium Gray, Light Beige, Brown, Denim, White
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.24 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BOCC2300-71010
Zoro #
G110339837
UPC #
889292492591
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0.24 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.31 in
Details
Color
Medium Gray, Light Beige, Brown, Denim, White
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Weight
26.79 lb
Features
Machine Crafted
High Traffic Compatible
Yes
Durable/Performance Rated
No
Sub Style
Updated Traditional
Construction
Machine Woven
Has Fringe
No
Printed Design
Yes
Backing
No Backing
Outdoor Safe
No
Machine Washable
No
High/Low Texture
No
Description
Combining a new age traditional style with a vintage inspiration, the Davina collection adds an updated and stylish feel to any space. This collection from Becki Owens x Livabliss incorporates a range of design elements, from coastal, traditional, and even modern. Woven in Turkey with synthetic fibers, this durable rug will add depth and a touch of pattern to any room. This rug offers a unique color palette with boasting blue gray tones to add a sense of tranquility to everyday living.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.