Zoro Homepage

Davina BOCC-2301 Machine Crafted Area Rug

  • Mfr # BOCC2301-2773

  • Zoro # G710339695


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Color
Medium Gray, Taupe, Light Gray, Charcoal, White
Shape
Runner
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.24 in
Length (In.)
86.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BOCC2301-2773
Zoro #
G710339695
UPC #
889292492621
Country of Origin
Turkey

Dimensions

Pile Height
0.24 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Thickness
0.31 in
Size
2 ft 7 in x 7 ft 3 in

Details

Color
Medium Gray, Taupe, Light Gray, Charcoal, White
Shape
Runner
Material
Face: 100% Polyester; Warp: 100% Cotton
Weight
6.44 lb
Features
Machine Crafted
Includes
Care Label
High/Low Texture
No
Backing
No Backing
Sub Style
Updated Traditional
Outdoor Safe
No
Style
Traditional
Printed Design
Yes
Has Fringe
No
Construction
Machine Woven
Durable/Performance Rated
No
Machine Washable
No
High Traffic Compatible
Yes

Description

Brought to you by Becki Owens x Livabliss, the Davina collection brings a vintage floral inspiration that will blend seamlessly with any style home. Full of neutral colorways, this warm tone gray rug embodies intricate patterns with soft durable texture. The beautifully crafted rug features a decorative border that will add visual interest and create a timeless aesthetic for years to come. This resilient rug was woven in Turkey to bring not only a collective feel, but a quality that would beat all expectations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.