
Davina BOCC-2301 Machine Crafted Area Rug
Mfr # BOCC2301-537
Zoro # G310339774
product price: $179.99
/ea
Free Shipping & Returns
Key Features
Color
Medium Gray, Taupe, Light Gray, Charcoal, White
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.24 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BOCC2301-537
Zoro #
G310339774
UPC #
889292492638
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft
Pile Height
0.24 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.31 in
Details
Color
Medium Gray, Taupe, Light Gray, Charcoal, White
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
12.47 lb
High/Low Texture
No
Construction
Machine Woven
Sub Style
Updated Traditional
Printed Design
Yes
Durable/Performance Rated
No
Machine Washable
No
Backing
No Backing
Has Fringe
No
Outdoor Safe
No
High Traffic Compatible
Yes
Description
Brought to you by Becki Owens x Livabliss, the Davina collection brings a vintage floral inspiration that will blend seamlessly with any style home. Full of neutral colorways, this warm tone gray rug embodies intricate patterns with soft durable texture. The beautifully crafted rug features a decorative border that will add visual interest and create a timeless aesthetic for years to come. This resilient rug was woven in Turkey to bring not only a collective feel, but a quality that would beat all expectations.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.