
Davina BOCC-2302 Machine Crafted Area Rug
Mfr # BOCC2302-679
Zoro # G410340298
product price: $329.99
/ea
Free Shipping & Returns
Key Features
Color
Medium Gray, Light Beige, Brown, Denim, Off-White
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.24 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BOCC2302-679
Zoro #
G410340298
UPC #
889292492829
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0.24 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.31 in
Details
Color
Medium Gray, Light Beige, Brown, Denim, Off-White
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
20.13 lb
Construction
Machine Woven
Sub Style
Updated Traditional
Durable/Performance Rated
No
High/Low Texture
No
Backing
No Backing
High Traffic Compatible
Yes
Machine Washable
No
Outdoor Safe
No
Printed Design
Yes
Has Fringe
No
Description
Warm neutral earth tones and a vintage feel make the Davina Collection the perfect piece to elevate any space in your home. This rug, from our Becki Owens x Livabliss line, brings visual interest with its stunning pattern and decorative border to create a transitional piece for any room. The Davina Collection has a depth of design with its antique, collected feel all while bringing a new age touch. This collection combines a variety of styles to create a beautiful vintage inspired piece that will bring so much character to any home. Woven in Turkey, this rug is created with synthetic fibers along with a unique texture that resembles handmade pieces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.