
Daytona Beach DYT-2301 Outdoor Safe Area Rug (Discontinued)
- Mfr # DYT2301-2773
- Zoro # G010343491
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DYT2301-2773
Zoro #
G010343491
UPC #
889292194129
Country of Origin
Türkiye
Dimensions
Pile Height
0.12 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Size
2 ft 7 in x 7 ft 3 in
Thickness
0.2 in
Details
Color
Brown, Light Beige, Light Brown, Beige, Rust, Red
Shape
Runner
Style
Modern
Material
Face: 92% Polyester, 8% Polypropylene
Includes
Care Label
Features
Outdoor Safe
Weight
5.68 lb
Sub Style
Minimalist
Machine Washable
No
High/Low Texture
No
Durable/Performance Rated
No
Construction
Machine Woven
Backing
No Backing
Has Fringe
No
Printed Design
No
Outdoor Safe
Yes
Primary Color
Beige
High Traffic Compatible
Yes
Description
This modern Daytona Beach area rug will bring a chic look to your home. Crafted of Polypropylene and Polyester, it is low pile and perfect for high traffic areas indoors or outdoors. With its machine woven construction and durability, this area rug is ideal for outdoor use and requires a rug pad for added cushioning. Made in Turkey, it brings an elegant touch to any room!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.