
Daytona Beach DYT-2301 Outdoor Safe Area Rug (Discontinued)
- Mfr # DYT2301-81012
- Zoro # G110343490
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DYT2301-81012
Zoro #
G110343490
UPC #
889292194167
Country of Origin
Türkiye
Dimensions
Size
8 ft 10 in x 12 ft
Pile Height
0.12 in
Length (In.)
143.7 in
Width (In.)
106.3 in
Thickness
0.2 in
Details
Color
Brown, Light Beige, Light Brown, Beige, Rust, Red
Style
Modern
Material
Face: 92% Polyester, 8% Polypropylene
Shape
Rectangle
Weight
31.82 lb
Features
Outdoor Safe
Includes
Care Label
Has Fringe
No
High/Low Texture
No
Durable/Performance Rated
No
Outdoor Safe
Yes
Construction
Machine Woven
Printed Design
No
Primary Color
Beige
Backing
No Backing
Machine Washable
No
High Traffic Compatible
Yes
Sub Style
Minimalist
Description
This modern Daytona Beach area rug will bring a chic look to your home. Crafted of Polypropylene and Polyester, it is low pile and perfect for high traffic areas indoors or outdoors. With its machine woven construction and durability, this area rug is ideal for outdoor use and requires a rug pad for added cushioning. Made in Turkey, it brings an elegant touch to any room!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.