
Daytona Beach DYT-2309 Outdoor Safe Area Rug (Discontinued)
- Mfr # DYT2309-2773
- Zoro # G810344742
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DYT2309-2773
Zoro #
G810344742
UPC #
889292194600
Country of Origin
Türkiye
Dimensions
Size
2 ft 7 in x 7 ft 3 in
Pile Height
0.12 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Thickness
0.2 in
Details
Color
Blue, Ink Blue, Rust, Light Beige, Light Brown, Light Gray
Material
Face: 92% Polyester, 8% Polypropylene
Shape
Runner
Features
Outdoor Safe
Weight
5.68 lb
Includes
Care Label
Printed Design
No
Style
Traditional
Durable/Performance Rated
No
Primary Color
Blue
Machine Washable
No
Construction
Machine Woven
High Traffic Compatible
Yes
Has Fringe
No
High/Low Texture
No
Sub Style
Updated Traditional
Backing
No Backing
Outdoor Safe
Yes
Description
The Daytona Beach area rug is a beautifully updated traditional piece that combines both style and functionality. Crafted in Turkey, this machine-woven rug is made from a durable blend of polypropylene and polyester, ensuring it can withstand high traffic areas with grace. With its low pile design, it's also safe for outdoor use, expanding the possibilities of where you can place it. For optimal performance, we recommend using this rug with a rug pad. Maintaining its stunning look is effortless - simply spot clean as needed with mild detergent to keep your Daytona Beach area rug looking fresh and vibrant.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.