
Daytona Beach DYT-2311 Outdoor Safe Area Rug (Discontinued)
- Mfr # DYT2311-537
- Zoro # G810344681
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DYT2311-537
Zoro #
G810344681
UPC #
889292194730
Country of Origin
Türkiye
Dimensions
Size
5 ft 3 in x 7 ft
Pile Height
0.12 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.2 in
Details
Color
Light Gray, Black, Medium Gray, Rust, Light Beige, Cream
Style
Traditional
Material
Face: 92% Polyester, 8% Polypropylene
Shape
Rectangle
Weight
11 lb
Features
Outdoor Safe
Includes
Care Label
High Traffic Compatible
Yes
Outdoor Safe
Yes
Has Fringe
No
Construction
Machine Woven
High/Low Texture
No
Sub Style
Updated Traditional
Primary Color
Blue
Backing
No Backing
Durable/Performance Rated
No
Printed Design
No
Machine Washable
No
Description
Bring a touch of traditional style to your outdoor space with this Daytona Beach area rug. This low pile outdoor-safe rug is crafted of a blend of polypropylene and polyester for long lasting durability. Machine-woven construction in Turkey ensures quality and offers a range of colors to complement any decor. For best results, use with a non-skid rug pad not included. Professional cleaning only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.