
Daytona Beach DYT-2312 Outdoor Safe Area Rug (Discontinued)
- Mfr # DYT2312-81012
- Zoro # G110344565
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DYT2312-81012
Zoro #
G110344565
UPC #
889292194822
Country of Origin
Türkiye
Dimensions
Size
8 ft 10 in x 12 ft
Pile Height
0.12 in
Length (In.)
143.7 in
Width (In.)
106.3 in
Thickness
0.2 in
Details
Color
Light Gray, Medium Gray, Black, Cream, Rust, Blue
Style
Traditional
Material
Face: 92% Polyester, 8% Polypropylene
Shape
Rectangle
Features
Outdoor Safe
Includes
Care Label
Weight
31.82 lb
High Traffic Compatible
Yes
Machine Washable
No
Has Fringe
No
Outdoor Safe
Yes
Sub Style
Updated Traditional
Printed Design
No
Construction
Machine Woven
High/Low Texture
No
Backing
No Backing
Durable/Performance Rated
No
Primary Color
Blue
Description
This stunning Daytona Beach area rug is the perfect way to bring a traditional style to any space. Made of Polypropylene and Polyester, it's low pile is both durable and comfortable for high traffic areas. It is machine woven in Turkey with outdoor safe construction, making it an ideal choice for indoor or outdoor use. To protect floors and extend the life of this rug, we recommend adding a non-slip rug pad sold separately. For best results, professional rug cleaning only.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.