
Daytona Beach DYT-2313 Outdoor Safe Area Rug (Discontinued)
- Mfr # DYT2313-81012
- Zoro # G610345475
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DYT2313-81012
Zoro #
G610345475
UPC #
889292194884
Country of Origin
Türkiye
Dimensions
Size
8 ft 10 in x 12 ft
Pile Height
0.12 in
Length (In.)
143.7 in
Width (In.)
106.3 in
Thickness
0.2 in
Details
Color
Teal, Charcoal, Rust, Tan, Light Gray, Cream
Style
Traditional
Material
Face: 92% Polyester, 8% Polypropylene
Shape
Rectangle
Includes
Care Label
Weight
31.82 lb
Features
Outdoor Safe
Durable/Performance Rated
No
Outdoor Safe
Yes
Construction
Machine Woven
Printed Design
No
Sub Style
Updated Traditional
Primary Color
Blue
Machine Washable
No
High/Low Texture
No
Backing
No Backing
High Traffic Compatible
Yes
Has Fringe
No
Description
Bring a touch of classic elegance to your home with the Daytona Beach area rug. With its eye-catching Updated Traditional style, this durable machine-woven rug is a great addition to any room. Made from a blend of polypropylene and polyester, it can withstand high traffic areas and is also outdoor safe. Plus, its low pile makes it easy to clean; simply spot clean with mild detergent when needed. With its vibrant colors and timeless design, the Daytona Beach area rug will bring effortless sophistication to your living space. To ensure optimal comfort and performance, we recommend using this piece with a rug pad not included.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.