Zoro Homepage

Delight DLG-2301 Machine Crafted Area Rug

  • Mfr # DLG2301-92129

  • Zoro # G910341306


product price: $1,109.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Medium Gray, Mustard, Rust, Dark Blue, Dusty Pink
Shape
Rectangle
Material
Face: 70% Polyester, 30% Polypropylene; Warp: 100% Jute
Pile Height
0.37 in
Length (In.)
153.54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DLG2301-92129
Zoro #
G910341306
UPC #
889292311113
Country of Origin
Belgium

Dimensions

Pile Height
0.37 in
Length (In.)
153.54 in
Width (In.)
110.24 in
Thickness
0.45 in
Size
9 ft 2 in x 12 ft 10 in

Details

Color
Medium Gray, Mustard, Rust, Dark Blue, Dusty Pink
Shape
Rectangle
Material
Face: 70% Polyester, 30% Polypropylene; Warp: 100% Jute
Features
Machine Crafted
Weight
77.58 lb
Includes
Care Label
Has Fringe
No
Durable/Performance Rated
No
Printed Design
No
High/Low Texture
No
Outdoor Safe
No
High Traffic Compatible
Yes
Backing
No Backing
Machine Washable
No
Style
Modern
Construction
Machine Woven
Sub Style
Minimalist

Description

The Delight area rug is an ideal choice for those looking to add a touch of modern minimalism to their home. Crafted in Belgium with machine woven polypropylene and polyester, this medium pile rug is soft yet durable, making it perfect for high traffic areas. Additionally, the Delight area rug features a unique design that will elevate any space with its sophisticated style. To ensure your satisfaction and extend the life of your purchase, we recommend using a rug pad. For easy maintenance, spot clean with mild detergent as needed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.