Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Delight DLG-2303 Machine Crafted Area Rug

  • Mfr # DLG2303-92129

  • Zoro # G410341226


product price: $1,050.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Mustard, Denim, Yellow, Dark Blue, Medium Gray, Light Gray
Shape
Rectangle
Material
Face: 70% Polyester, 30% Polypropylene; Warp: 100% Jute
Pile Height
0.37 in
Length (In.)
153.54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DLG2303-92129
Zoro #
G410341226
UPC #
889292311236
Country of Origin
Belgium

Dimensions

Pile Height
0.37 in
Length (In.)
153.54 in
Width (In.)
110.24 in
Thickness
0.45 in
Size
9 ft 2 in x 12 ft 10 in

Details

Color
Mustard, Denim, Yellow, Dark Blue, Medium Gray, Light Gray
Shape
Rectangle
Material
Face: 70% Polyester, 30% Polypropylene; Warp: 100% Jute
Weight
77.58 lb
Includes
Care Label
Features
Machine Crafted
Has Fringe
No
Backing
No Backing
Durable/Performance Rated
No
Printed Design
No
Style
Modern
Construction
Machine Woven
Machine Washable
No
High Traffic Compatible
Yes
Outdoor Safe
No
High/Low Texture
No
Sub Style
Minimalist

Description

Bring a touch of contemporary style to any room in your home with the Delight area rug. This minimalist modern design is crafted from a combination of polypropylene and polyester, making it suitable for high traffic areas. Featuring a medium pile, this rug is machine-woven in Belgium and will bring a unique look to your decor. For best results, be sure to use with a rug pad for extra cushioning and support. Spot clean only with mild detergent for easy maintenance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.