Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Delight DLG-2305 Machine Crafted Area Rug

  • Mfr # DLG2305-92129

  • Zoro # G410341691


product price: $1,050.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Color
Denim, Mustard, Dusty Pink, Yellow, Dark Blue
Shape
Rectangle
Material
Face: 70% Polyester, 30% Polypropylene; Warp: 100% Jute
Pile Height
0.37 in
Length (In.)
153.54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DLG2305-92129
Zoro #
G410341691
UPC #
889292311359
Country of Origin
Belgium

Dimensions

Pile Height
0.37 in
Length (In.)
153.54 in
Width (In.)
110.24 in
Thickness
0.45 in
Size
9 ft 2 in x 12 ft 10 in

Details

Color
Denim, Mustard, Dusty Pink, Yellow, Dark Blue
Shape
Rectangle
Material
Face: 70% Polyester, 30% Polypropylene; Warp: 100% Jute
Includes
Care Label
Weight
77.58 lb
Features
Machine Crafted
Backing
No Backing
Style
Modern
Printed Design
No
Construction
Machine Woven
High Traffic Compatible
Yes
Sub Style
Minimalist
High/Low Texture
No
Durable/Performance Rated
No
Has Fringe
No
Machine Washable
No
Outdoor Safe
No

Description

This Delight area rug is the perfect addition to any modern home. Its machine woven construction from polypropylene and polyester fibers makes it ideal for high traffic areas, while its medium pile ensures lasting comfort. Made in Belgium, this durable rug requires professional cleaning only and can be used with a rug pad for extra protection. Make your home look stylish and complete with this Delight area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.