Zoro Homepage

Delphi DEP-2301 Machine Crafted Area Rug

  • Mfr # DEP2301-537

  • Zoro # G610339375


product price: $65.99
/ea

Key Features

Size
5 ft 3 in x 7 ft
Color
Gray, Cream, Navy, Medium Brown
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Cotton
Pile Height
0.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DEP2301-537
Zoro #
G610339375
UPC #
889292444477
Country of Origin
Turkey

Dimensions

Size
5 ft 3 in x 7 ft
Pile Height
0.31 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.35 in

Details

Color
Gray, Cream, Navy, Medium Brown
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
8.8 lb
Printed Design
No
Primary Color
Sterling Grey
Machine Washable
No
Outdoor Safe
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
Construction
Machine Woven
Has Fringe
No
High/Low Texture
No
Backing
No Backing

Description

Bring the classic beauty of global style to your home with the Delphi Area Rug! Featuring a polypropylene construction, this medium pile rug offers an impressive level of durability and is designed for high traffic areas. This machine woven product is crafted in Turkey and is sure to bring a stylish flair to any room. With its intricate pattern and vibrant colors, this rug is perfect for adding an eye-catching touch to your decor. To maximize comfort and safety, we recommend using with a rug pad not included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.