
Delphi DEP-2302 Machine Crafted Area Rug
Mfr # DEP2302-679
Zoro # G010339531
product price: $118.99
/ea
Free Shipping & Returns
Key Features
Color
Navy, Cream, Gray, Dark Blue
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Cotton
Pile Height
0.31 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DEP2302-679
Zoro #
G010339531
UPC #
889292444521
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0.31 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.35 in
Details
Color
Navy, Cream, Gray, Dark Blue
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Cotton
Shape
Rectangle
Features
Machine Crafted
Weight
14.21 lb
Includes
Care Label
Primary Color
Grey
High/Low Texture
No
Construction
Machine Woven
Backing
No Backing
Machine Washable
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
Printed Design
No
Outdoor Safe
No
Has Fringe
No
Description
This Delphi area rug is a perfect way to add an exotic touch to your home. Boasting a global style and made of Polypropylene, this medium pile rug is perfect for high traffic areas and offers machine-woven construction for optimal durability. With its Turkish origin, this area rug is sure to bring life and vibrancy into any space. For best results, pair with a non-skid rug pad not included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.