Zoro Homepage

Delphi DEP-2302 Machine Crafted Area Rug

  • Mfr # DEP2302-71010

  • Zoro # G210339522


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Color
Navy, Cream, Gray, Dark Blue
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Cotton
Pile Height
0.31 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DEP2302-71010
Zoro #
G210339522
UPC #
889292444538
Country of Origin
Turkey

Dimensions

Size
7 ft 10 in x 10 ft
Pile Height
0.31 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.35 in

Details

Color
Navy, Cream, Gray, Dark Blue
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Cotton
Shape
Rectangle
Features
Machine Crafted
Weight
18.91 lb
Includes
Care Label
High/Low Texture
No
Durable/Performance Rated
No
Primary Color
Grey
High Traffic Compatible
Yes
Printed Design
No
Outdoor Safe
No
Has Fringe
No
Construction
Machine Woven
Machine Washable
No
Backing
No Backing

Description

This Delphi area rug is a perfect way to add an exotic touch to your home. Boasting a global style and made of Polypropylene, this medium pile rug is perfect for high traffic areas and offers machine-woven construction for optimal durability. With its Turkish origin, this area rug is sure to bring life and vibrancy into any space. For best results, pair with a non-skid rug pad not included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.