Zoro Homepage

Delphi DEP-2304 Machine Crafted Area Rug

  • Mfr # DEP2304-679

  • Zoro # G110339288


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Size
6 ft 7 in x 9 ft
Color
Cream, Medium Brown, Navy, Rust, Black, Mustard
Style
Cottage
Material
Face: 100% Polypropylene; Warp: 100% Cotton
Pile Height
0.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DEP2304-679
Zoro #
G110339288
UPC #
889292444606
Country of Origin
Turkey

Dimensions

Size
6 ft 7 in x 9 ft
Pile Height
0.31 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.35 in

Details

Color
Cream, Medium Brown, Navy, Rust, Black, Mustard
Style
Cottage
Material
Face: 100% Polypropylene; Warp: 100% Cotton
Shape
Rectangle
Features
Machine Crafted
Weight
14.21 lb
Includes
Care Label
Outdoor Safe
No
Backing
No Backing
High/Low Texture
No
High Traffic Compatible
Yes
Primary Color
Ash
Durable/Performance Rated
No
Has Fringe
No
Machine Washable
No
Printed Design
No
Construction
Machine Woven

Description

This Delphi area rug is sure to make a statement in your home. It features a cottage-style design, perfect for adding a classic touch to any space. The polypropylene construction ensures that this rug will stand up to even the highest traffic areas of your home. Crafted with machine woven construction in Turkey, this medium pile rug is designed for long lasting use and durability. For best results, we recommend pairing it with a rug pad for maximum comfort and stability. Bring the timeless beauty of cottage style into your home today with this Delphi area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.