Zoro Homepage

Delphi DEP-2306 Machine Crafted Area Rug

  • Mfr # DEP2306-679

  • Zoro # G210339928


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Size
6 ft 7 in x 9 ft
Color
Cream, Rust, Medium Brown, Black, Gray, Dark Blue
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Cotton
Pile Height
0.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DEP2306-679
Zoro #
G210339928
UPC #
889292444682
Country of Origin
Turkey

Dimensions

Size
6 ft 7 in x 9 ft
Pile Height
0.31 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.35 in

Details

Color
Cream, Rust, Medium Brown, Black, Gray, Dark Blue
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Cotton
Shape
Rectangle
Features
Machine Crafted
Weight
14.21 lb
Includes
Care Label
Machine Washable
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
Printed Design
No
High/Low Texture
No
Backing
No Backing
Construction
Machine Woven
Primary Color
Grey
Has Fringe
No
Outdoor Safe
No

Description

Discover the elegance and timeless beauty of the Delphi area rug. This traditional piece is a classic addition to any room, lending a touch of old-world charm to your decor. Expertly machine woven in Turkey from durable polypropylene, this rug boasts a medium pile that stands up well in high traffic areas. Recommended for use with a rug pad, the Delphi area rug ensures comfort and longevity, effortlessly enhancing the visual appeal of your space. It's also easy to maintain; just spot clean with mild detergent to keep it looking fresh and vibrant. Trust in the Delphi collection's blend of tradition and durability to complete your home's aesthetic.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.