Zoro Homepage

Delphi DEP-2308 Machine Crafted Area Rug

  • Mfr # DEP2308-71010

  • Zoro # G410339773


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Size
7 ft 10 in x 10 ft
Color
Cream, Gray, Rust, Mustard, Navy, Dark Blue
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Cotton
Pile Height
0.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DEP2308-71010
Zoro #
G410339773
UPC #
889292444774
Country of Origin
Turkey

Dimensions

Size
7 ft 10 in x 10 ft
Pile Height
0.31 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.35 in

Details

Color
Cream, Gray, Rust, Mustard, Navy, Dark Blue
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Cotton
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
18.91 lb
Construction
Machine Woven
Printed Design
No
Machine Washable
No
Durable/Performance Rated
No
High/Low Texture
No
Has Fringe
No
Primary Color
Light Grey
Backing
No Backing
Outdoor Safe
No
High Traffic Compatible
Yes

Description

The Delphi area rug is the perfect addition to your modern home. Featuring a luxurious medium pile, this machine-woven polypropylene rug is sure to be a showstopper in any room of your home. It's soft and plush underfoot, yet strong enough to withstand high-traffic areas in your home. To extend its life and prevent slipping, we recommend using it with a rug pad sold separately. This beautiful rug is made in Turkey for added quality assurance and craftsmanship. Add the Delphi area rug to your home today for effortless style and lasting comfort!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.