Zoro Homepage

Delphi DEP-2310 Machine Crafted Area Rug

  • Mfr # DEP2310-71010

  • Zoro # G010339883


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Size
7 ft 10 in x 10 ft
Color
Navy, Dark Blue, Cream, Medium Brown
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Cotton
Pile Height
0.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DEP2310-71010
Zoro #
G010339883
UPC #
889292444859
Country of Origin
Turkey

Dimensions

Size
7 ft 10 in x 10 ft
Pile Height
0.31 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.35 in

Details

Color
Navy, Dark Blue, Cream, Medium Brown
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
18.91 lb
Construction
Machine Woven
Durable/Performance Rated
No
Machine Washable
No
Printed Design
No
Primary Color
Slate Blue
Backing
No Backing
High/Low Texture
No
High Traffic Compatible
Yes
Outdoor Safe
No
Has Fringe
No

Description

Indulge in the global allure of our Delphi collection area rug, a perfect addition to any high-traffic area in your home. Elegantly machine woven from robust polypropylene in Turkey, this rug boasts a medium pile that strikes the perfect balance between comfort and durability. Its unique design is sure to become a conversation piece among your guests while its practical construction ensures it can stand up to daily wear and tear with ease. We recommend using this rug with a pad for optimum stability and cushioning, transforming any room into an inviting oasis of style and comfort.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.