
Delphi DEP-2311 Machine Crafted Area Rug
Mfr # DEP2311-71010
Zoro # G410340229
product price: $137.99
/ea
Free Shipping & Returns
Key Features
Color
Cream, Black, Gray, Medium Brown
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Cotton
Pile Height
0.31 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DEP2311-71010
Zoro #
G410340229
UPC #
889292444897
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0.31 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.35 in
Details
Color
Cream, Black, Gray, Medium Brown
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Cotton
Shape
Rectangle
Features
Machine Crafted
Weight
18.91 lb
Includes
Care Label
Machine Washable
No
Printed Design
No
Construction
Machine Woven
Has Fringe
No
High/Low Texture
No
Primary Color
Light Grey
Outdoor Safe
No
Durable/Performance Rated
No
Backing
No Backing
High Traffic Compatible
Yes
Description
Immerse your space in the charm of global style with our Delphi Area Rug. This rug, machine woven from polypropylene in Turkey, boasts a medium pile that can easily withstand high-traffic areas. The patterned aesthetic breathes life into any room, effortlessly introducing an artistic touch to your decor. For longevity and improved footing, we recommend pairing this rug with a suitable rug pad. Caring for the Delphi area rug is as simple as spot cleaning with mild detergent, ensuring it remains a stunning centerpiece for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.