Deluxe Shag DXS-2301 Machine Crafted Area Rug

  • Mfr # DXS2301-23

  • Zoro # G110341311


product price:  $24.99
/ea

Key Features

Size
2 ft x 2 ft 11 in
Color
Light Beige
Style
Modern
Material
Face: 100% Polypropylene
Pile Height
1.18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DXS2301-23
Zoro #
G110341311
UPC #
888473940593
Country of Origin
Turkey

Dimensions

Size
2 ft x 2 ft 11 in
Pile Height
1.18 in
Length (In.)
35.43 in
Width (In.)
23.62 in
Thickness
1.26 in

Details

Color
Light Beige
Style
Modern
Material
Face: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Weight
2.03 lb
Features
Machine Crafted
High/Low Texture
No
Durable/Performance Rated
No
Printed Design
No
High Traffic Compatible
Yes
Backing
No Backing
Machine Washable
No
Sub Style
Minimalist
Outdoor Safe
No
Has Fringe
No
Construction
Machine Woven

Description

This Deluxe Shag area rug is the perfect addition to any modern style home. Featuring a plush pile made of Polypropylene, this rug is crafted with a machine-woven construction for durability and long-lasting comfort. Made in Turkey, this stylish rug provides luxurious softness underfoot and is sure to be a focal point of your living space. To ensure its longevity, it's recommended that you use a rug pad when placing this piece on your flooring. For best care results, professional rug cleaning only is recommended.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.