Deluxe Shag DXS-2302 Machine Crafted Area Rug

  • Mfr # DXS2302-710103

  • Zoro # G210341174


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Size
7 ft 10 in x 10 ft 2 in
Color
Light Slate
Style
Modern
Material
Face: 100% Polypropylene
Pile Height
1.18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DXS2302-710103
Zoro #
G210341174
UPC #
888473940708
Country of Origin
Turkey

Dimensions

Size
7 ft 10 in x 10 ft 2 in
Pile Height
1.18 in
Length (In.)
122.05 in
Width (In.)
94.49 in
Thickness
1.26 in

Details

Color
Light Slate
Style
Modern
Material
Face: 100% Polypropylene
Shape
Rectangle
Weight
28.03 lb
Features
Machine Crafted
Includes
Care Label
Machine Washable
No
Printed Design
No
Construction
Machine Woven
High/Low Texture
No
Backing
No Backing
High Traffic Compatible
Yes
Sub Style
Minimalist
Outdoor Safe
No
Durable/Performance Rated
No
Has Fringe
No

Description

This Deluxe Shag area rug is the perfect addition to any modern style home. Featuring a plush pile made of Polypropylene, this rug is crafted with a machine-woven construction for durability and long-lasting comfort. Made in Turkey, this stylish rug provides luxurious softness underfoot and is sure to be a focal point of your living space. To ensure its longevity, it's recommended that you use a rug pad when placing this piece on your flooring. For best care results, professional rug cleaning only is recommended.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.