Deluxe Shag DXS-2303 Machine Crafted Area Rug

  • Mfr # DXS2303-4357

  • Zoro # G310341340


product price:  $70.89
/ea

Key Features

Color
Charcoal
Shape
Rectangle
Material
Face: 100% Polypropylene
Pile Height
1.18 in
Length (In.)
70.87 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DXS2303-4357
Zoro #
G310341340
UPC #
888473940746
Country of Origin
Turkey

Dimensions

Pile Height
1.18 in
Length (In.)
70.87 in
Width (In.)
51.18 in
Thickness
1.26 in
Size
4 ft 3 in x 5 ft 11 in

Details

Color
Charcoal
Shape
Rectangle
Material
Face: 100% Polypropylene
Weight
8.82 lb
Includes
Care Label
Features
Machine Crafted
Printed Design
No
Has Fringe
No
Construction
Machine Woven
Sub Style
Minimalist
Durable/Performance Rated
No
Machine Washable
No
Style
Modern
High Traffic Compatible
Yes
Backing
No Backing
High/Low Texture
No
Outdoor Safe
No

Description

The Deluxe Shag area rug is the perfect addition to any modern minimalist home. Crafted with plush pile polypropylene in Turkey, this machine-woven beauty provides an elegant and soft touch to your living space. Its design exudes a calming presence while its texture offers a luxurious feel underfoot. And for added protection and comfort, we recommend using a rug pad underneath it. Cleaning is easy too! Simply spot clean with mild detergent when needed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.