
Deluxe Shag DXS-2305 Machine Crafted Area Rug (Discontinued)
- Mfr # DXS2305-6796
- Zoro # G510341751
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DXS2305-6796
Zoro #
G510341751
UPC #
192201287691
Country of Origin
Turkey
Dimensions
Pile Height
1.18 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
1.26 in
Size
6 ft 7 in x 9 ft
Details
Color
Off-White, Medium Gray
Shape
Rectangle
Material
Face: 100% Polypropylene; Warp: 100% Jute
Weight
20.72 lb
Includes
Care Label
Features
Machine Crafted
Machine Washable
No
High/Low Texture
No
Construction
Machine Woven
Printed Design
No
Has Fringe
No
Durable/Performance Rated
No
Sub Style
Country
Backing
No Backing
High Traffic Compatible
Yes
Outdoor Safe
No
Style
Cottage
Description
Bring the cozy warmth of a country cottage into your home with this Deluxe Shag area rug. This machine-woven polypropylene rug is designed with a plush pile for superior softness and luxurious comfort underfoot. The classic style of this piece is sure to add a unique touch to any room, making it an ideal choice for any modern home. For added stability and protection, we recommend using a rug pad sold separately. Cleaning this piece is easy - just spot clean with mild detergent as needed. Enjoy the quality and durability of this Deluxe Shag area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.