
Deluxe Shag DXS-2309 Machine Crafted Area Rug (Discontinued)
- Mfr # DXS2309-6796
- Zoro # G910341436
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DXS2309-6796
Zoro #
G910341436
UPC #
192201287899
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
1.18 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
1.26 in
Details
Color
Cream, Charcoal
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Weight
20.72 lb
Includes
Care Label
Features
Machine Crafted
Machine Washable
No
High Traffic Compatible
Yes
Primary Color
Black
Printed Design
No
Backing
No Backing
Outdoor Safe
No
Sub Style
Moroccan
Has Fringe
No
Durable/Performance Rated
No
Construction
Machine Woven
High/Low Texture
No
Description
This Deluxe Shag area rug is the perfect addition to any room. Its Global style and Polypropylene construction make it a unique, eye-catching piece that will bring style and comfort to your home. The Plush Pile design adds softness and warmth while the Machine Woven construction ensures lasting durability. This rug is made in Turkey for superior craftsmanship and quality. To ensure maximum longevity of your rug, we recommend using a rug pad not included. For best results, we suggest having this Deluxe Shag area rug professionally cleaned only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.