
Deluxe Shag DXS-2312 Machine Crafted Area Rug (Discontinued)
- Mfr # DXS2312-5373
- Zoro # G810342533
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DXS2312-5373
Zoro #
G810342533
UPC #
192201288032
Country of Origin
Turkey
Dimensions
Pile Height
1.18 in
Length (In.)
86.61 in
Width (In.)
62.99 in
Size
5 ft 3 in x 7 ft 3 in
Thickness
1.26 in
Details
Color
Off-White, Medium Gray
Shape
Rectangle
Material
Face: 100% Polypropylene; Warp: 100% Jute
Features
Machine Crafted
Weight
13.26 lb
Includes
Care Label
Style
Global
Sub Style
Moroccan
High/Low Texture
No
Has Fringe
No
Construction
Machine Woven
High Traffic Compatible
Yes
Printed Design
No
Machine Washable
No
Durable/Performance Rated
No
Outdoor Safe
No
Backing
No Backing
Description
Introducing the Deluxe Shag Area Rug: a stylish and comfortable addition to any space. This rug features a modern, global style that can elevate the look of any living room, bedroom, or entryway. The polypropylene construction is both durable and soft underfoot, while the plush pile provides an extra layer of comfort. The machine-woven construction ensures durability, and this rug is made in Turkey for superior craftsmanship. To preserve its beauty over time, we recommend using it with a rug pad sold separately and professional cleaning only. Bring your home to life with this beautiful Deluxe Shag Area Rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.