
Deluxe Shag DXS-2313 Machine Crafted Area Rug (Discontinued)
- Mfr # DXS2313-5373
- Zoro # G110342608
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DXS2313-5373
Zoro #
G110342608
UPC #
192201288087
Country of Origin
Türkiye
Dimensions
Size
5 ft 3 in x 7 ft 3 in
Pile Height
1.18 in
Length (In.)
86.61 in
Width (In.)
62.99 in
Thickness
1.26 in
Details
Color
Medium Gray, Off-White
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Features
Machine Crafted
Weight
13.26 lb
Includes
Care Label
Has Fringe
No
Construction
Machine Woven
High/Low Texture
No
Durable/Performance Rated
No
Machine Washable
No
Backing
No Backing
Outdoor Safe
No
Printed Design
No
High Traffic Compatible
Yes
Sub Style
Moroccan
Description
Unlock a world of comfort with the Deluxe Shag area rug. This beautiful Moroccan Global style rug brings a touch of texture and warmth to your home. Crafted from Polypropylene, this machine-woven piece is designed for ultimate durability and long-lasting use. The plush pile offers superior softness underfoot, perfect for any space in your home. For added protection, we recommend using a rug pad underneath not included. Spot clean with mild detergent for easy maintenance and upkeep. Make this Deluxe Shag area rug the cornerstone of your home decor!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.