This item is Discontinued.

Livabliss Deluxe Shag DXS-2318 Machine Crafted Area Rug DXS2318-5373

Deluxe Shag DXS-2318 Machine Crafted Area Rug (Discontinued)

  • Mfr # DXS2318-5373
  • Zoro # G010342357
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DXS2318-5373
Zoro #
G010342357
UPC #
889292237864
Country of Origin
Turkey

Dimensions

Pile Height
1.18 in
Length (In.)
86.61 in
Width (In.)
62.99 in
Size
5 ft 3 in x 7 ft 3 in
Thickness
1.26 in

Details

Color
Cream, Light Gray
Shape
Rectangle
Material
Face: 100% Polypropylene
Features
Machine Crafted
Weight
13.26 lb
Includes
Care Label
Style
Modern
Durable/Performance Rated
No
Machine Washable
No
High/Low Texture
No
Construction
Machine Woven
Sub Style
Minimalist
High Traffic Compatible
Yes
Has Fringe
No
Backing
No Backing
Printed Design
No
Outdoor Safe
No

Description

Introduce a touch of minimalist modern style to your living space with our Deluxe Shag area rug. Expertly machine woven in Turkey, this area rug is made from durable polypropylene that promises long-lasting durability. Its plush pile provides an invitingly soft feel underfoot, perfect for creating a cozy ambiance in any room. We recommend using it with a rug pad for added comfort and stability. When it comes to maintenance, simply spot clean with mild detergent to keep its look fresh and vibrant. Bring home the Deluxe Shag area rug for an instantly chic and comfortable update to your decor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.