
Deluxe Shag DXS-2319 Machine Crafted Area Rug (Discontinued)
- Mfr # DXS2319-710103
- Zoro # G810342380
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DXS2319-710103
Zoro #
G810342380
UPC #
889292237932
Country of Origin
Turkey
Dimensions
Pile Height
1.18 in
Length (In.)
122.05 in
Width (In.)
94.49 in
Thickness
1.26 in
Size
7 ft 10 in x 10 ft 2 in
Details
Color
Cream, Charcoal
Shape
Rectangle
Material
Face: 100% Polypropylene
Includes
Care Label
Weight
28.03 lb
Features
Machine Crafted
Durable/Performance Rated
No
Style
Global
High Traffic Compatible
Yes
Has Fringe
No
Backing
No Backing
Construction
Machine Woven
Outdoor Safe
No
High/Low Texture
No
Machine Washable
No
Sub Style
Bohemian
Printed Design
No
Description
The Deluxe Shag area rug is the perfect way to add a touch of global boho style to your living space. Its plush pile and soft polypropylene construction are sure to bring an extra layer of comfort to any room. The hand-tufted design offers intricate details that will make your guests take notice. Plus, its machine-woven construction ensures durability and long-lasting beauty. For added protection, we recommend using a rug pad beneath the rug for added cushioning and stability. When needed, spot clean with mild detergent for best results.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.