Deluxe Shag DXS-2321 Machine Crafted Area Rug

  • Mfr # DXS2321-23

  • Zoro # G410342377


product price: $24.99
/ea

Key Features

Size
2 ft x 2 ft 11 in
Color
Medium Brown
Style
Modern
Material
Face: 100% Polypropylene
Pile Height
1.18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DXS2321-23
Zoro #
G410342377
UPC #
889292342803
Country of Origin
Turkey

Dimensions

Size
2 ft x 2 ft 11 in
Pile Height
1.18 in
Length (In.)
35.43 in
Width (In.)
23.62 in
Thickness
1.26 in

Details

Color
Medium Brown
Style
Modern
Material
Face: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Weight
2.03 lb
Features
Machine Crafted
High/Low Texture
No
Has Fringe
No
High Traffic Compatible
Yes
Outdoor Safe
No
Primary Color
Clay
Durable/Performance Rated
No
Printed Design
No
Backing
No Backing
Machine Washable
No
Construction
Machine Woven
Sub Style
Minimalist

Description

The Deluxe Shag area rug is the perfect addition to any modern minimalist home. Crafted with plush pile polypropylene in Turkey, this machine-woven beauty provides an elegant and soft touch to your living space. Its design exudes a calming presence while its texture offers a luxurious feel underfoot. And for added protection and comfort, we recommend using a rug pad underneath it. Cleaning is easy too! Simply spot clean with mild detergent when needed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.