
Deluxe Shag DXS-2322 Machine Crafted Area Rug (Discontinued)
- Mfr # DXS2322-5373
- Zoro # G510343441
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DXS2322-5373
Zoro #
G510343441
UPC #
889292342865
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft 3 in
Pile Height
1.18 in
Length (In.)
86.61 in
Width (In.)
62.99 in
Thickness
1.26 in
Details
Color
Burnt Orange
Style
Modern
Material
Face: 100% Polypropylene
Shape
Rectangle
Weight
13.26 lb
Includes
Care Label
Features
Machine Crafted
Printed Design
No
Outdoor Safe
No
Primary Color
Light Brown
Durable/Performance Rated
No
Has Fringe
No
Machine Washable
No
Sub Style
Minimalist
Construction
Machine Woven
Backing
No Backing
High Traffic Compatible
Yes
High/Low Texture
No
Description
The Deluxe Shag area rug is the perfect addition to any modern minimalist home. Crafted with plush pile polypropylene in Turkey, this machine-woven beauty provides an elegant and soft touch to your living space. Its design exudes a calming presence while its texture offers a luxurious feel underfoot. And for added protection and comfort, we recommend using a rug pad underneath it. Cleaning is easy too! Simply spot clean with mild detergent when needed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.