
Deluxe Shag DXS-2322 Machine Crafted Area Rug (Discontinued)
- Mfr # DXS2322-679
- Zoro # G010343439
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DXS2322-679
Zoro #
G010343439
UPC #
889292342872
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
1.18 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
1.26 in
Details
Color
Burnt Orange
Style
Modern
Material
Face: 100% Polypropylene
Shape
Rectangle
Features
Machine Crafted
Weight
20.72 lb
Includes
Care Label
Backing
No Backing
Has Fringe
No
Primary Color
Light Brown
Printed Design
No
High Traffic Compatible
Yes
Construction
Machine Woven
Machine Washable
No
Sub Style
Minimalist
Outdoor Safe
No
Durable/Performance Rated
No
High/Low Texture
No
Description
The Deluxe Shag area rug is the perfect addition to any modern minimalist home. Crafted with plush pile polypropylene in Turkey, this machine-woven beauty provides an elegant and soft touch to your living space. Its design exudes a calming presence while its texture offers a luxurious feel underfoot. And for added protection and comfort, we recommend using a rug pad underneath it. Cleaning is easy too! Simply spot clean with mild detergent when needed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.