
Deluxe Shag DXS-2323 Machine Crafted Area Rug (Discontinued)
- Mfr # DXS2323-5373
- Zoro # G410343190
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DXS2323-5373
Zoro #
G410343190
UPC #
889292342919
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft 3 in
Pile Height
1.18 in
Length (In.)
86.61 in
Width (In.)
62.99 in
Thickness
1.26 in
Details
Color
Mustard
Style
Modern
Material
Face: 100% Polypropylene
Shape
Rectangle
Weight
13.26 lb
Includes
Care Label
Features
Machine Crafted
Has Fringe
No
Primary Color
Brass
Printed Design
No
Outdoor Safe
No
Backing
No Backing
Machine Washable
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
High/Low Texture
No
Sub Style
Minimalist
Construction
Machine Woven
Description
The Deluxe Shag area rug is the perfect addition to any modern minimalist home. Crafted with plush pile polypropylene in Turkey, this machine-woven beauty provides an elegant and soft touch to your living space. Its design exudes a calming presence while its texture offers a luxurious feel underfoot. And for added protection and comfort, we recommend using a rug pad underneath it. Cleaning is easy too! Simply spot clean with mild detergent when needed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.