
Deluxe Shag DXS-2326 Machine Crafted Area Rug (Discontinued)
- Mfr # DXS2326-5373
- Zoro # G010343620
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DXS2326-5373
Zoro #
G010343620
UPC #
889292343060
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft 3 in
Pile Height
1.18 in
Length (In.)
86.61 in
Width (In.)
62.99 in
Thickness
1.26 in
Details
Color
Sage
Style
Modern
Material
Face: 100% Polypropylene
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
13.26 lb
High/Low Texture
No
Backing
No Backing
Machine Washable
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
Printed Design
No
Has Fringe
No
Primary Color
Charcoal
Outdoor Safe
No
Construction
Machine Woven
Sub Style
Minimalist
Description
This Deluxe Shag area rug is the perfect addition to any modern style home. Featuring a plush pile made of Polypropylene, this rug is crafted with a machine-woven construction for durability and long-lasting comfort. Made in Turkey, this stylish rug provides luxurious softness underfoot and is sure to be a focal point of your living space. To ensure its longevity, it's recommended that you use a rug pad when placing this piece on your flooring. For best care results, professional rug cleaning only is recommended.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.